Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | R2E190-RA50-21 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | RadiCal AC Backward-Curved Impeller |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 341.4 CFM |
| Power Consumption | 70 W |
| Fan Speed | 2,450 RPM |
| Nominal Height | 190 mm |
| Nominal Width | 68.5 mm |
| Nominal Depth | 68.5 mm |
| Noise Level | 68 dB |
| Connection Type | Wire Leads |
| Rotation | Clockwise |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Operating Temperature | -25-75 °F |
| Protection Rating | IP44 |
| Approvals | UL |
| Net Weight | 2.7 lbs |
| Gross Weight | 4.005 lbs |