R2E190-RB88-14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R2E190-RB88-14

ebm-papst, Inc. Fans

R2E190-RB88-14

ebm-papst, Inc. Fans
FAN
MFG Item Number
R2E190-RB88-14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
R2E190-RB88-14
FAN

Series Information

Specifications

Specifications
Manufacturer Part Number R2E190-RB88-14
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN
Voltage 400 VAC
Nominal Voltage 415 VAC
Air Flow 350 CFM
Current Rating 0.22 A
Power Consumption 80 W
Connection Type Wire Leads
Bearing Type Ball
Protection Rating IP44
Approvals CE
Net Weight 3.7479 lbs
Gross Weight 5 lbs