R2E225-BD92-37
ebm-papst, Inc. Fans, R2E225 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R2E225-BD92-37 ebm-papst, Inc. Fans, R2E225 Series, Fan
MFG Item Number
R2E225-BD92-37

R2E225-BD92-37 ebm-papst, Inc. Fans, R2E225 Series, Fan

MFG Item Number
R2E225-BD92-37
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, R2E225 Series
Item #
R2E225-BD92-37
Fan

R2E225 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number R2E225-BD92-37
Manufacturer ebm-papst, Inc.
Product Series R2E225
Family Series ebm-papst, Inc. Fans, R2E225 Series
Description Fan
Voltage 230 VAC
Nominal Voltage 240 VAC
Power Consumption 200 W
Fan Speed 2,950 RPM
Connection Type Wire Leads
Impeller Material Plastic
Bearing Type Ball
Operating Temperature '-13-131 °F
Approvals CSA, UL, VDE
Net Weight 5.125 lbs
Gross Weight 5.12 lbs