R2M-2012-23-1110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R2M-2012-23-1110

Altech Relays, R2M Series

R2M-2012-23-1110

Altech Relays, R2M Series
Industrial relay, DPDT
MFG Item Number
R2M-2012-23-1110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Relays, R2M Series
Item #
R2M-2012-23-1110
Industrial relay, DPDT

R2M Series Information

Specifications

Specifications
Manufacturer Part Number R2M-2012-23-1110
Manufacturer Altech
Product Series R2M
Family Series Altech Relays, R2M Series
Description Industrial relay, DPDT
Coil Voltage 110 VDC
Contacts DPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 125 VDC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs