R2S133-AE77-22
ebm-papst, Inc. Fans, R2E133 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R2S133-AE77-22 ebm-papst, Inc. Fans, R2E133 Series, Fan
MFG Item Number
R2S133-AE77-22

R2S133-AE77-22 ebm-papst, Inc. Fans, R2E133 Series, Fan

MFG Item Number
R2S133-AE77-22
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R2E133 Series
Item #
R2S133-AE77-22
Fan

R2E133 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number R2S133-AE77-22
Manufacturer ebm-papst, Inc.
Product Series R2E133
Family Series ebm-papst, Inc. Fans, R2E133 Series
Description Fan
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 188 CFM
Power Consumption 40 W
Nominal Height 133 mm
Nominal Width 133 mm
Noise Level 60 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.98 lbs
Gross Weight 1.98 lbs