R30A2S
Marathon Special Products Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R30A2S Marathon Special Products Fuseblocks & Holders, CLASS R Series, FUSEBLOCK, 2-POLE, 30A/250V, CLASS R

MFG Item Number
R30A2S

R30A2S Marathon Special Products Fuseblocks & Holders, CLASS R Series, FUSEBLOCK, 2-POLE, 30A/250V, CLASS R

MFG Item Number
R30A2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
R30A2S
FUSEBLOCK, 2-POLE, 30A/250V, CLASS R

CLASS R Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number R30A2S
Manufacturer Marathon Special Products
Product Series CLASS R
Family Series Marathon Special Products Fuseblocks & Holders, CLASS R Series
Description FUSEBLOCK, 2-POLE, 30A/250V, CLASS R SCREW TERMINALS, REINFORCED SPRING TERMINALS, UL LISTED, CSA CERTIFIED
Current Rating 30 A
Voltage 250 V
Poles 2
Fuse Type Class R
Connection Type Screw Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
Alternatives
CHR230
CHR230
Marathon Special Products Fuseblocks & Holders
20317R
20317R
Mersen Fuseblocks & Holders