Series Information
| Manufacturer Part Number | R331B |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | MOTOR |
| Type | General Purpose, IEC Motors |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| IEC Frame | 132M |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | B3 |
| Current Rating | 25.4 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 1.5 " |
| Length | 19.8 " |
| Approvals | CE, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |