Series Information
| Manufacturer Part Number | 160MTFC6511 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | General Purpose, IEC Motors |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 3,545 RPM |
| RPM | 3,545 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| IEC Frame | 160M |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 35 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 1.67 " |
| Length | 23.62 " |
| Approvals | CE, CSA, UR |
| Net Weight | 293 lbs |
| Gross Weight | 293 lbs |