Series Information
| Manufacturer Part Number | 160MTFC6512 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, 160MTFC6512, IEC, 20, 3600, TEFC, 160M, 3/60/230/460 |
| Type | General Purpose, IEC Motors |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 3,545 RPM |
| RPM | 3,545 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| IEC Frame | 160M |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 47 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 1.67 " |
| Length | 23.62 " |
| Approvals | CE |
| Net Weight | 301 lbs |
| Gross Weight | 301 lbs |