Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Marathon Electric Motors, GLOBETROTTER Series
R373
Marathon Electric Motors, GLOBETROTTER Series
MFG Item Number
080T17FH5414
This item cannot be canceled or returned
Description
Motors, Globetrotter Series
Globetrotter Series Information
1/4~50 Horsepower 230/460 or 575 VAC IEC Frames 63~250 TEFC Enclosures B3/Rigid Mounting Marathon Globetrotter Series motors are ideal for use on fans, pumps, compressors, conveyors, and other equipment requiring IEC dimensions and electrical standards. The Globetrotter is not only designed to international standards but meets NEMA performance and efficiency standards making it suitable for requirements worldwide.
Aluminum or Cast Iron Frame Construction Nameplated 60/50 Hz at same HP/KW IP55 Weatherproof Enclosure Top Mounted / Oversized Gasketed Terminal Box 1.15 Service Factor on 60Hz Sine Wave
Specifications
Specifications
Manufacturer Part Number
080T17FH5414
Manufacturer
Marathon Electric
Product Series
Globetrotter
Family Series
Marathon Electric Motors, GLOBETROTTER Series
Description
Motor
Type
General Purpose
Horsepower
1 hp
Kilowatts
0.75 kW
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
AC Voltage
230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 415 VAC, 480 VAC
IEC Frame
80C
Enclosure
Totally Enclosed Fan Cooled
Mounting
Foot Mount, Rigid
Current Rating
3.2 A
Service Factor
1.15
Inverter Duty
Yes
Composition
Aluminum
Bearing Type
Ball
Overload Protection
None
Length
11.1 "
Approvals
CE
Net Weight
40 lbs
Gross Weight
40 lbs
R373
Marathon Electric Motors, GLOBETROTTER Series