Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R395CH21CFO Westcode Semiconductors SCRs, R395CH Series, SCR, TO-200AD, 2100V, 2594A, TQ=50
MFG Item Number
R395CH21CFO
R395CH21CFO Westcode Semiconductors SCRs, R395CH Series, SCR, TO-200AD, 2100V, 2594A, TQ=50
MFG Item Number
R395CH21CFO
This item cannot be canceled or returned
Description
SCR, TO-200AD, 2100V, 2594A, TQ=50
R395CH Series Information
2594 Amps 1200~2100 Volts TO‑200AD Package Typical applications for the R395CH series include Inverters for UPS, Induction Heaters, AC Motor Controls, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
R395CH21CFO
Manufacturer
Westcode Semiconductors
Product Series
R395CH
Family Series
Westcode Semiconductors SCRs, R395CH Series
Description
SCR, TO-200AD, 2100V, 2594A, TQ=50
Package Style
TO-200AD
Vdrm (Volts)
2,100 V
Idrm Peak (mA)
0.15 mA
Vrrm
2,100 V
Irrm Peak (mA)
0.15 mA
It (rms)
2,594 A
It (avg)
1,293 A
Itsm Amps
15,500 A
Vtm (Volts)
1.9 V
dv/dt (V/microseconds)
20
Igt
300 mA
Vgt (Volts)
3 V
Puk Size
1.09 x 2.91 "
Net Weight
1.094 lbs
Gross Weight
1.094 lbs
R395CH21CFO
Westcode Semiconductors SCRs, R395CH Series