R3G175-AF01-02
ebm-papst, Inc. Fans, R3G175 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R3G175-AF01-02

ebm-papst, Inc. Fans, R3G175 Series

R3G175-AF01-02

ebm-papst, Inc. Fans, R3G175 Series
FAN
MFG Item Number
R3G175-AF01-02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R3G175 Series
Item #
R3G175-AF01-02
FAN

R3G175 Series Information

Backward curved centrifugal fan features integrated electronics, extremely low noise and minimal heat generation.

Variable mounting position.

Impeller completely made of plastic PA 6.6.

Maintenance free ball bearings.

IP 44 protection type.

Cable exit: variable.

Technical features: integrated electronics, PWM/Lin input, speed output.

Specifications

Specifications
Manufacturer Part Number R3G175-AF01-02
Manufacturer ebm-papst, Inc.
Product Series R3G175
Family Series ebm-papst, Inc. Fans, R3G175 Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 403.2 CFM
Power Consumption 67 W
Fan Speed 3,900 RPM
Nominal Height 175 mm
Nominal Width 175 mm
Noise Level 72 dB
Connection Type Wire Leads
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Net Weight 2.65 lbs
Gross Weight 2.65 lbs