R3G310-AL09-30
ebm-papst, Inc. Fans, R3G310 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R3G310-AL09-30

ebm-papst, Inc. Fans, R3G310 Series

R3G310-AL09-30

ebm-papst, Inc. Fans, R3G310 Series
FAN
MFG Item Number
R3G310-AL09-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R3G310 Series
Item #
R3G310-AL09-30
FAN

R3G310 Series Information

These centrifugal fans have backward curved blades offering an extremely good aerodynamic efficiency.

Impeller completely made of sheet aluminium.

Integrated electronics with reverse polarity and locked rotor protection. Rotation is Clockwise. Tach Output. Cable exit: variable.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number R3G310-AL09-30
Manufacturer ebm-papst, Inc.
Product Series R3G310
Family Series ebm-papst, Inc. Fans, R3G310 Series
Description FAN
Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 1,542 CFM
Power Consumption 208 W
Fan Speed 1,930 RPM
Nominal Height 310 mm
Nominal Width 310 mm
Noise Level 67 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 9.7003 lbs
Gross Weight 9.7003 lbs