Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, R3G310 Series
R3G310-AN12-30
ebm-papst, Inc. Fans, R3G310 Series
MFG Item Number
R3G310-AN12-30
This item cannot be canceled or returned
Description
R3G310 Series Information
These centrifugal fans have backward curved blades offering an extremely good aerodynamic efficiency.
Impeller completely made of sheet aluminium.
Integrated electronics with reverse polarity and locked rotor protection. Rotation is Clockwise. Tach Output. Cable exit: variable.
UL, CSA, VDE Approvals
Specifications
Specifications
| Manufacturer Part Number |
R3G310-AN12-30 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
R3G310 |
| Family Series |
ebm-papst, Inc. Fans, R3G310 Series |
| Description |
FAN |
| Voltage |
48 VDC |
| Nominal Voltage |
48 VDC |
| Air Flow |
1,313 CFM |
| Power Consumption |
178 W |
| Fan Speed |
2,070 RPM |
| Nominal Height |
310 mm |
| Nominal Width |
310 mm |
| Noise Level |
64 dB |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Tachometer Output |
Yes |
| Impeller Material |
Metallic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
9.7003 lbs |
| Gross Weight |
9.7003 lbs |
R3G310-AN12-30
ebm-papst, Inc. Fans, R3G310 Series