R3J3K0E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R3J3K0E

Ohmite Resistors, PC-58 Series

R3J3K0E

Ohmite Resistors, PC-58 Series
RESISTOR, 3K OHM, 3 WATT, FIXED,
MFG Item Number
R3J3K0E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 105

Description

Resistors, PC-58 Series
Item #
R3J3K0E
RESISTOR, 3K OHM, 3 WATT, FIXED,

PC-58 Series Information

  • Flame Resistant Lead Free Vitreous Enamel Coating
  • Space Saving Radial Terminals
  • Radial Construction for Direct PCB Applications
  • Ceramic Core

Specifications

Specifications
Manufacturer Part Number R3J3K0E
Manufacturer Ohmite
Product Series PC-58
Family Series Ohmite Resistors, PC-58 Series
Description RESISTOR, 3K OHM, 3 WATT, FIXED, LUG & LEAD, WIREWOUND, +-5pct. TOL., RoHS COMPLIANT
Resistance 3,000 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Package Type Tubular
Terminal Type Radial Leads
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Length 0.25 "
Mounting PC
Net Weight 0 lbs
Gross Weight 0 lbs