R3N-2013-23-5024-WT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R3N-2013-23-5024-WT

Altech Relays, R3N Series

R3N-2013-23-5024-WT

Altech Relays, R3N Series
Industrial relay, 3PDT
MFG Item Number
R3N-2013-23-5024-WT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, R3N Series
Item #
R3N-2013-23-5024-WT
Industrial relay, 3PDT

R3N Series Information

Specifications

Specifications
Manufacturer Part Number R3N-2013-23-5024-WT
Manufacturer Altech
Product Series R3N
Family Series Altech Relays, R3N Series
Description Industrial relay, 3PDT
Coil Voltage 24 VAC
Contacts 3PDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 24 VAC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs