Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Westcode Semiconductors SCRs, R400CH Series
R400CH12FHO
Westcode Semiconductors SCRs, R400CH Series
SCR, TO-200AD, 1200V, 2943A, TQ=30
MFG Item Number
R400CH12FHO
This item cannot be canceled or returned
Description
SCR, TO-200AD, 1200V, 2943A, TQ=30
R400CH Series Information
2943 Amps 200~1200 Volts TO‑200AD Package Typical applications for the R400CH series include Inverters for UPS, Induction Heaters, AC Motor Control, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
R400CH12FHO
Manufacturer
Westcode Semiconductors
Product Series
R400CH
Family Series
Westcode Semiconductors SCRs, R400CH Series
Description
SCR, TO-200AD, 1200V, 2943A, TQ=30
Package Style
TO-200AD
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.15 mA
Vrrm
1,200 V
Irrm Peak (mA)
0.15 mA
It (rms)
2,943 A
It (avg)
1,448 A
Itsm Amps
19,500 A
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
200
Igt
300 mA
Vgt (Volts)
3 V
Puk Size
1.09 x 2.91 "
Net Weight
1.125 lbs
Gross Weight
1.125 lbs
R400CH12FHO
Westcode Semiconductors SCRs, R400CH Series