Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4303 Brady Labels, R4303 1.57 X 500'
R4303 Brady Labels, R4303 1.57 X 500'
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
14430 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R4300 Printer Series Ribbon, Roll of 500', Black, 1.57 W |
| Background Color |
Black |
| Special Properties |
Chemical, and Smear-Resistant |
| Label Width |
1.57 " |
| Recommended Printer(s) |
THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.17 lbs |