Series Information
| Manufacturer Part Number | 35246 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | R4300 Printer Ribbon, Roll of 984', Black, 1.57 W |
| Background Color | Black |
| Special Properties | Chemical, and Smear-Resistant |
| Label Width | 1.57 " |
| Recommended Printer(s) | BBP72, BBP81, BradyPrinter PR PLUS, i7100, THT 3" Core Printers,Wraptor, Wraptor A6500 |
| Net Weight | 0 lbs |
| Gross Weight | 0.29 lbs |