Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 30253 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | R4300 Printer Ribbon, Roll of 984', Black, 4.33 W |
| Background Color | Black |
| Special Properties | Chemical, and Smear-Resistant |
| Label Width | 4.33 " |
| Recommended Printer(s) | BBP72, BBP81, BradyPrinter PR PLUS, i7100, THT 3" Core Printers |
| Net Weight | 0.805 lbs |
| Gross Weight | 0.815 lbs |