Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4308 Brady Labels, R4308, 6.85 X 328 YDS
R4308 Brady Labels, R4308, 6.85 X 328 YDS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
35271 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R4300 Printer Ribbon, Roll of 984', Black, 6.85 W |
| Background Color |
Black |
| Special Properties |
Chemical, and Smear-Resistant |
| Label Width |
6.85 " |
| Recommended Printer(s) |
BBP72, BBP81, BradyPrinter PR PLUS, i7100, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
1.265 lbs |