Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4309 Brady Labels, R4309, 4.10 X 500'
R4309 Brady Labels, R4309, 4.10 X 500'
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
14432 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R4300 Printer Series Ribbon, Roll of 500', Black, 4.33 W |
| Background Color |
Black |
| Special Properties |
Chemical, and Smear-Resistant |
| Label Width |
4.33 " |
| Recommended Printer(s) |
THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.43 lbs |