Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R4311 Brady Labels, RIBBON, R4311, 1 X 328 YDS
MFG Item Number
10615

R4311 Brady Labels, RIBBON, R4311, 1 X 328 YDS

MFG Item Number
10615
Item Number
R4311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
R4311
RIBBON, R4311, 1 X 328 YDS

Series Information

Specifications

Specifications
Manufacturer Part Number 10615
Manufacturer Brady
Family Series Brady Labels
Description R4300 Printer Ribbon, Roll of 984', Black, 1 W
Background Color Black
Special Properties Chemical, and Smear-Resistant
Label Width 1 "
Recommended Printer(s) BBP72, BBP81, BradyPrinter PR PLUS, i7100, THT 3" Core Printers,Wraptor, Wraptor A6500
Net Weight 0 lbs
Gross Weight 0.195 lbs