Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4312 Brady Labels, R4312, 2.36 X 120 YDS
R4312 Brady Labels, R4312, 2.36 X 120 YDS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
89455 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R4300 Printer Ribbon, Roll of 120 Yards, Black, 2.36 W |
| Background Color |
Black |
| Special Properties |
Scratch, and Solvent-Resistant |
| Label Width |
6.25 " |
| Recommended Printer(s) |
THT 1" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.21 lbs |