Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4400-WT Brady Labels, R4400 WHITE, 2.36 X 984'
R4400-WT Brady Labels, R4400 WHITE, 2.36 X 984'
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
81740 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R4400 Printer Ribbon, Roll of 984', White, 2.36 W |
| Background Color |
White |
| Special Properties |
Heat, Scratch and Solvent- Resistant |
| Label Width |
2.36 " |
| Recommended Printer(s) |
BBP72, BBP81, BradyPrinter PR PLUS, i7100, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.0328 lbs |