Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4413-WT Brady Labels, R4413-WT,W: 4.0 X 242', 0.5 CORE
R4413-WT Brady Labels, R4413-WT,W: 4.0 X 242', 0.5 CORE
This item cannot be canceled or returned
Description
R4413-WT,W: 4.0 X 242', 0.5 CORE
Specifications
Specifications
| Manufacturer Part Number |
114530 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R4400 Series Printer Ribbon, Roll of 242', White, 4 W |
| Background Color |
White |
| Special Properties |
Heat, Scratch and Solvent- Resistant |
| Label Width |
4 " |
| Recommended Printer(s) |
BBP11, BBP12, THT 1" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.0166 lbs |