Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4500-RD Brady Labels, PRINTER RIBBON, 2.36 IN W X 984 FT L
R4500-RD Brady Labels, PRINTER RIBBON, 2.36 IN W X 984 FT L
This item cannot be canceled or returned
Description
PRINTER RIBBON, 2.36 IN W X 984 FT L
Specifications
Specifications
| Manufacturer Part Number |
R4500-RD |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R4500 Printer Ribbon, Roll of 984', Red, 2.36 W |
| Background Color |
Red |
| Special Properties |
Chemical, and Smear-Resistant |
| Label Width |
2.36 " |
| Recommended Printer(s) |
BBP72, BBP81, BradyPrinter PR PLUS, i7100, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.455 lbs |