R4500600132

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R4500600132 Dynapar Encoders, R45 Series, Encoder, Bearingless Ring Kit,60,NO
MFG Item Number
R4500600132

R4500600132 Dynapar Encoders, R45 Series, Encoder, Bearingless Ring Kit,60,NO

MFG Item Number
R4500600132
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, R45 Series
Item #
R4500600132
Encoder, Bearingless Ring Kit,60,NO

R45 Series Information

  • 56C‑face Ring Kit Motor Mounting
  • Dependable Gear Tooth & Pickup Design
  • Field‑Replaceable Readhead for Easy Service
  • Thin 5/8‑inch Profile Saves Valuable Space

Specifications

Specifications
Manufacturer Part Number R4500600132
Manufacturer Dynapar
Product Series R45
Family Series Dynapar Encoders, R45 Series
Description Encoder, Bearingless Ring Kit,60,NO GR, A,OC,TERM
Resolution (PPR) 60
Incremental Channels Single
Indexed (Marker) No
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination Screw Terminals
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Unidirectional
Commutating No
Sensing Magnetic
Bearings No
Operating Temperature -40-85 °C
Motor Type 56C
Mounting Bearingless
Net Weight 0 lbs
Gross Weight 0 lbs