Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4500601122 Dynapar Encoders, R45 Series, ROTOPULSE
MFG Item Number
R4500601122
R4500601122 Dynapar Encoders, R45 Series, ROTOPULSE
MFG Item Number
R4500601122
This item cannot be canceled or returned
Description
- 56C‑face Ring Kit Motor Mounting
- Dependable Gear Tooth & Pickup Design
- Field‑Replaceable Readhead for Easy Service
- Thin 5/8‑inch Profile Saves Valuable Space
Specifications
Specifications
| Manufacturer Part Number |
R4500601122 |
| Manufacturer |
Dynapar |
| Product Series |
R45 |
| Family Series |
Dynapar Encoders, R45 Series |
| Description |
ROTOPULSE |
| Resolution (PPR) |
60 |
| Incremental Channels |
Single with Complimentary |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
5/8 " |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Screw Terminals |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Unidirectional |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-85 °C |
| Motor Type |
56C |
| Mounting |
Bearingless |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R4500601122
Dynapar Encoders, R45 Series