Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4500602111 Dynapar Encoders, R45 Series, ROTOPULSER
MFG Item Number
R4500602111
R4500602111 Dynapar Encoders, R45 Series, ROTOPULSER
MFG Item Number
R4500602111
This item cannot be canceled or returned
Description
- 56C‑face Ring Kit Motor Mounting
- Dependable Gear Tooth & Pickup Design
- Field‑Replaceable Readhead for Easy Service
- Thin 5/8‑inch Profile Saves Valuable Space
Specifications
Specifications
| Manufacturer Part Number |
R4500602111 |
| Manufacturer |
Dynapar |
| Product Series |
R45 |
| Family Series |
Dynapar Encoders, R45 Series |
| Description |
ROTOPULSER |
| Resolution (PPR) |
60 |
| Incremental Channels |
Single |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
7/8 " |
| Input Voltage |
5-15 VDC |
| Output Type |
Single Ended |
| Output Voltage |
5-15 VDC |
| Electrical Output Type |
Single Ended |
| Termination |
Wire Leads |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Unidirectional |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-85 °C |
| Motor Type |
56C |
| Mounting |
Bearingless |
| Net Weight |
0.3 lbs |
| Gross Weight |
3.545 lbs |
R4500602111
Dynapar Encoders, R45 Series