Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4913 Brady Labels, R4913, W: 4, L: 242', CORE:0.5
R4913 Brady Labels, R4913, W: 4, L: 242', CORE:0.5
This item cannot be canceled or returned
Description
R4913, W: 4, L: 242', CORE:0.5
Specifications
Specifications
| Manufacturer Part Number |
114532 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R4900 Series Printer Ribbon, Roll of 242', Black, 4 W |
| Background Color |
Black |
| Special Properties |
High Temperature, Smear, and Solvent-Resistant |
| Label Width |
4 " |
| Recommended Printer(s) |
BBP11, BBP12, THT 1" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.0122 lbs |