Series Information
| Manufacturer Part Number | R4E310-AO32-17 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | Fan, Centrifugal, 115V, 60 Hz, 1190 CFM,185 W, 1720 RPM, 318x128 MM Ball Bearing |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 1,190 CFM |
| Current Rating | 1.5 A |
| Power Consumption | 155 W |
| Fan Speed | 1,720 RPM |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| Flange | No |
| Protection Rating | IP44 |
| Approvals | CSA, UL |
| Net Weight | 8.3776 lbs |
| Gross Weight | 11.55 lbs |