R4E310-AQ29-11
ebm-papst, Inc. Fans, R4E310 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R4E310-AQ29-11 ebm-papst, Inc. Fans, R4E310 Series, FAN

MFG Item Number
R4E310-AQ29-11

R4E310-AQ29-11 ebm-papst, Inc. Fans, R4E310 Series, FAN

MFG Item Number
R4E310-AQ29-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R4E310 Series
Item #
R4E310-AQ29-11
FAN

R4E310 Series Information

These new backward curved centrifugal fans feature twofold curved blades. These impellers have improved efficiency and reduced noise.

Impeller completely made of aluminium.

Maintenance free ball bearings.

Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number R4E310-AQ29-11
Manufacturer ebm-papst, Inc.
Product Series R4E310
Family Series ebm-papst, Inc. Fans, R4E310 Series
Description FAN
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 1,430 CFM
Power Consumption 225 W
Nominal Height 310 mm
Nominal Width 310 mm
Noise Level 65 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 9.7 lbs
Gross Weight 9.7 lbs