R4E400-AP17-11
ebm-papst, Inc. Fans, RXE400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R4E400-AP17-11 ebm-papst, Inc. Fans, RXE400 Series, FAN

MFG Item Number
R4E400-AP17-11

R4E400-AP17-11 ebm-papst, Inc. Fans, RXE400 Series, FAN

MFG Item Number
R4E400-AP17-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, RXE400 Series
Item #
R4E400-AP17-11
FAN

RXE400 Series Information

These new backward curved centrifugal fans feature twofold curved blades. These impellers have improved efficiency and reduced noise.

Impeller completely made of aluminum.

Maintenance free ball bearings.

Insulation class "F". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number R4E400-AP17-11
Manufacturer ebm-papst, Inc.
Product Series RXE400
Family Series ebm-papst, Inc. Fans, RXE400 Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 2,589 CFM
Power Consumption 635 W
Fan Speed 1,580 RPM
Nominal Height 400 mm
Nominal Width 400 mm
Noise Level 74 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 19 lbs
Gross Weight 19 lbs