R4H3030FCC
Eaton Disconnect Switches, R9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R4H3030FCC Eaton Disconnect Switches, R9 Series, UL489 H-FRAME 3P 30A CC-FusROTARY DISC
MFG Item Number
R4H3030FCC

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

R4H3030FCC Eaton Disconnect Switches, R9 Series, UL489 H-FRAME 3P 30A CC-FusROTARY DISC

MFG Item Number
R4H3030FCC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, R9 Series
Item #
R4H3030FCC
UL489 H-FRAME 3P 30A CC-FusROTARY DISC

R9 Series Information

  • Rating Three‑Pole from 30A to 100A
  • Direct or External Operation Handle (Padlockable in ON Position)
  • Double Breaking Per Phase
The R9 Series (UL 98 listed) non‑fusible 30‑100A compact range ensures making or breaking on load and safety isolation for low voltage electrical circuits, particularly for machine control circuits up to 600V.

Specifications

Specifications
Manufacturer Part Number R4H3030FCC
Manufacturer Eaton
Product Series R9
Family Series Eaton Disconnect Switches, R9 Series
Description Eaton rotary disconnect switch, 30 A, Class CC fuses, Three-pole, Switch body, R4 Series, 600 V, Compact H frame
Poles 3
Current Rating 30 A
Mounting Panel
Fusible Yes
Class CC, J, L
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1.245 lbs
Alternatives
37103003
37103003
Socomec Disconnect Switches, FUSERBLOC Series