R4N-2014-23-5120-WT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R4N-2014-23-5120-WT

Altech Relays

R4N-2014-23-5120-WT

Altech Relays
Industrial relay, 4PDT
MFG Item Number
R4N-2014-23-5120-WT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
R4N-2014-23-5120-WT
Industrial relay, 4PDT

Series Information

Specifications

Specifications
Manufacturer Part Number R4N-2014-23-5120-WT
Manufacturer Altech
Family Series Altech Relays
Description Industrial relay, 4PDT
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 120 VAC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Net Weight 0.075 lbs
Gross Weight 0.07 lbs