R4N-2014-23-5120-WTL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R4N-2014-23-5120-WTL Altech Relays, Industrial relay, 4PDT

MFG Item Number
R4N-2014-23-5120-WTL

R4N-2014-23-5120-WTL Altech Relays, Industrial relay, 4PDT

MFG Item Number
R4N-2014-23-5120-WTL
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
R4N-2014-23-5120-WTL
Industrial relay, 4PDT

Series Information

Specifications

Specifications
Manufacturer Part Number R4N-2014-23-5120-WTL
Manufacturer Altech
Family Series Altech Relays
Description Industrial relay, 4PDT
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 120 VAC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Net Weight 0.07 lbs
Gross Weight 0.07 lbs