R4P36CNWH
Panduit Enclosures, PatchRunner Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R4P36CNWH

Panduit Enclosures, PatchRunner Series

R4P36CNWH

Panduit Enclosures, PatchRunner Series
4-Post Rack, 45RU, 36 in. Deep, Cage Nut
MFG Item Number
R4P36CNWH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PatchRunner Series
Item #
R4P36CNWH
4-Post Rack, 45RU, 36 in. Deep, Cage Nut

PatchRunner Series Information

The vertical cable manager shall consist of a metal backbone with cable management fingers that align with EIA rack spacing. The fingers shall be molded out of plastic and provide integral bend radius control throughout the entire length. The backbone shall have pass through holes for front to back cabling, with the option to blank off with a plug. The manager shall accept a metal, hinged, push‑to close door that can open to the right or left. The door support brackets shall be integrated into the manager with no assembly required. The manager shall accept plastic slack management spools that can be repositioned as required. The vertical panel shall be able to manage all the cable on the rack without the aid of horizontal cable managers.

Specifications

Specifications
Manufacturer Part Number R4P36CNWH
Manufacturer Panduit
Product Series PatchRunner
Family Series Panduit Enclosures, PatchRunner Series
Description The 4-Post rack combines the stability of a cabinet with the accessibility of an open rack to deliver maximum flexibility. The 45 RU rack is 23 inches wide overall with 19 inch standard EIA mount and 36 inches deep, with adjustable mounting rails that
Material Steel
Composition Metallic
Max Rack Units 45U
Nominal Height 84 "
Nominal Width 23 "
Nominal Depth 36 "
Net Weight 135 lbs
Gross Weight 135 lbs