R4S190-AA16-18
ebm-papst, Inc. Fans, R4S190 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R4S190-AA16-18

ebm-papst, Inc. Fans, R4S190 Series

R4S190-AA16-18

ebm-papst, Inc. Fans, R4S190 Series
FAN, 190MM 115VAC 230CFM
MFG Item Number
R4S190-AA16-18
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R4S190 Series
Item #
R4S190-AA16-18
FAN, 190MM 115VAC 230CFM

R4S190 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number R4S190-AA16-18
Manufacturer ebm-papst, Inc.
Product Series R4S190
Family Series ebm-papst, Inc. Fans, R4S190 Series
Description FAN, 190MM 115VAC 230CFM
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 230 CFM
Power Consumption 47 W
Nominal Height 190 mm
Nominal Width 190 mm
Noise Level 50 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 3 lbs
Gross Weight 3 lbs