Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
R500 Series Information
| Manufacturer Part Number | R5001615XXWA |
|---|---|
| Manufacturer | Powerex |
| Product Series | R500 |
| Family Series | Powerex Diodes, R500 Series |
| Description | Diode, DO-8, 1600V, 150A, Fwd, Std |
| Package Type | DO-205AA (DO-8) |
| Polarity | Cathode Stud (Forward) |
| Vrrm | 1,600 V |
| IF (rms) Amps | 236 A |
| IF (avg) Amps | 150 A |
| Ifsm Amps | 3,000 A |
| Vfm (Volts) | 1.4 V |
| Mounting Force | 120 lbf-inches |
| Stud Size | 3/8-24 UNF-2A |
| Lead Type | Flexible |
| Length | 4.48 " |
| Net Weight | 0.2183 lbs |
| Gross Weight | 0.2183 lbs |