Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R500 Series
R5001615XXWQ
Powerex Diodes, R500 Series
Diode, DO-8LL, 1600V, 150A, Fwd, Std
MFG Item Number
R5001615XXWQ
This item cannot be canceled or returned
Description
Diode, DO-8LL, 1600V, 150A, Fwd, Std
- 100‑150 Average Amperage, 1600 Volts
- High Surge Current Ratings
- Standard Polarity
Specifications
Specifications
| Manufacturer Part Number |
R5001615XXWQ |
| Manufacturer |
Powerex |
| Product Series |
R500 |
| Family Series |
Powerex Diodes, R500 Series |
| Description |
Diode, DO-8LL, 1600V, 150A, Fwd, Std |
| Package Type |
DO-205AA (DO-8) |
| Polarity |
Cathode Stud (Forward) |
| Vrrm |
1,600 V |
| IF (rms) Amps |
236 A |
| IF (avg) Amps |
150 A |
| Ifsm Amps |
3,000 A |
| Vfm (Volts) |
1.4 V |
| Mounting Force |
120 lbf-inches |
| Stud Size |
3/8-24 UNF-2A |
| Lead Type |
Flexible |
| Length |
8.78 " |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
R5001615XXWQ
Powerex Diodes, R500 Series