Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R501 Series
R5011410XXWA
Powerex Diodes, R501 Series
Diode, DO-8, 1400V, 100A, Rev, Std
MFG Item Number
R5011410XXWA
This item cannot be canceled or returned
Description
Diode, DO-8, 1400V, 100A, Rev, Std
- 100‑150 Average Amperage, 1600 Volts
- High Surge Current Ratings
- Reverse Polarity
Specifications
Specifications
| Manufacturer Part Number |
R5011410XXWA |
| Manufacturer |
Powerex |
| Product Series |
R501 |
| Family Series |
Powerex Diodes, R501 Series |
| Description |
Diode, DO-8, 1400V, 100A, Rev, Std |
| Package Type |
DO-205AA (DO-8) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
1,400 V |
| IF (rms) Amps |
160 A |
| IF (avg) Amps |
100 A |
| Ifsm Amps |
2,300 A |
| Vfm (Volts) |
1.55 V |
| Mounting Force |
120 lbf-inches |
| Stud Size |
3/8-24 UNF-2A |
| Lead Type |
Flexible |
| Length |
4.48 " |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
R5011410XXWA
Powerex Diodes, R501 Series