Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R502/503 Series
R5021413LSWA
Powerex Diodes, R502/503 Series
Diode, DO-8, 1400V, 125A, FWD, 700nS
MFG Item Number
R5021413LSWA
This item cannot be canceled or returned
Description
Diode, DO-8, 1400V, 125A, FWD, 700nS
R502/503 Series Information
- Fast Recovery Times
- Soft Recovery Characteristics
- Standard and Reverse Polarities
- Flag Lead and Stud Top Terminals Available
- High Surge Current Ratings
- High Rated Blockng Voltages
- Special Electrical Selection for Parallel and Series Operation
- Glazed Ceramic Seal Gives High Voltage Creepage and Strike Path
Typical Applications of the Powerex R502/R503 Series are:
- Inverters
- Choppers
- Transmitters
- Free Wheeling Diode
Specifications
Specifications
| Manufacturer Part Number |
R5021413LSWA |
| Manufacturer |
Powerex |
| Product Series |
R502/503 |
| Family Series |
Powerex Diodes, R502/503 Series |
| Description |
Diode, DO-8, 1400V, 125A, FWD, 700nS |
| Package Type |
DO-205AA (DO-8) |
| Polarity |
Cathode Stud (Forward) |
| Vrrm |
1,400 V |
| IF (rms) Amps |
195 A |
| IF (avg) Amps |
125 A |
| Ifsm Amps |
25,00 A |
| Vfm (Volts) |
2.5 V |
| Trr |
700 ns |
| Mounting Force |
120 lbf-inches |
| Stud Size |
3/8-24 UNF-2A |
| Lead Type |
Flexible |
| Length |
4.48 " |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
R5021413LSWA
Powerex Diodes, R502/503 Series