Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R502/503 Series
R5031218FSWA
Powerex Diodes, R502/503 Series
Diode, DO-8, 1200V, 175A, REV, 1500nS
MFG Item Number
R5031218FSWA
This item cannot be canceled or returned
Description
Diode, DO-8, 1200V, 175A, REV, 1500nS
R502/503 Series Information
- Fast Recovery Times
- Soft Recovery Characteristics
- Standard and Reverse Polarities
- Flag Lead and Stud Top Terminals Available
- High Surge Current Ratings
- High Rated Blockng Voltages
- Special Electrical Selection for Parallel and Series Operation
- Glazed Ceramic Seal Gives High Voltage Creepage and Strike Path
Typical Applications of the Powerex R502/R503 Series are:
- Inverters
- Choppers
- Transmitters
- Free Wheeling Diode
Specifications
Specifications
| Manufacturer Part Number |
R5031218FSWA |
| Manufacturer |
Powerex |
| Product Series |
R502/503 |
| Family Series |
Powerex Diodes, R502/503 Series |
| Description |
Diode, DO-8, 1200V, 175A, REV, 1500nS |
| Package Type |
DO-205AA (DO-8) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
1,200 V |
| IF (rms) Amps |
275 A |
| IF (avg) Amps |
175 A |
| Ifsm Amps |
35,00 A |
| Vfm (Volts) |
1.65 V |
| Trr |
1,500 ns |
| Mounting Force |
120 lbf-inches |
| Stud Size |
3/8-24 UNF-2A |
| Lead Type |
Flexible |
| Length |
4.48 " |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
R5031218FSWA
Powerex Diodes, R502/503 Series