R54-3A30-120
NTE Electronics Relays, R54 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R54-3A30-120 NTE Electronics Relays, R54 Series, RELAY, SPST-NO-DM, 30A, 120VAC COIL

MFG Item Number
R54-3A30-120

R54-3A30-120 NTE Electronics Relays, R54 Series, RELAY, SPST-NO-DM, 30A, 120VAC COIL

MFG Item Number
R54-3A30-120
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R54 Series
Item #
R54-3A30-120
RELAY, SPST-NO-DM, 30A, 120VAC COIL

R54 Series Information

  • AC & DC Coils
  • 30 Amp Contacts
  • SPST‑NO‑DM Contacts
  • Open Frame Construction
  • Panel Mount
These heavy duty miniature power relays are widely used in idustrial controls and machinery, industrial timers and small motor controls.

  • Industry Standard Package
  • Long Life Hinge Pin Armature
  • 6‑32 THD Mounting Hole
  • Locating Pin

Specifications

Specifications
Manufacturer Part Number R54-3A30-120
Manufacturer NTE Electronics
Product Series R54
Family Series NTE Electronics Relays, R54 Series
Description RELAY, SPST-NO-DM, 30A, 120VAC COIL
Coil Voltage 120 VAC
Contacts 1NO-DM
Mounting Stud
Termination .187 " Flat Blade
Enclosure Open Frame
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Material Gold Flashed, Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.115 lbs
Gross Weight 0.14 lbs