R56-7D.5-12
NTE Electronics Relays, R56 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R56-7D.5-12

NTE Electronics Relays, R56 Series

R56-7D.5-12

NTE Electronics Relays, R56 Series
RELAY, DPST-NO, 0.5A, 12VDC, PCB MNT
MFG Item Number
R56-7D.5-12
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R56 Series
Item #
R56-7D.5-12
RELAY, DPST-NO, 0.5A, 12VDC, PCB MNT

R56 Series Information

  • 5~24 VDC Coils
  • 1/4 & 1/2 Amp Contacts
  • Four Contact Configurations
  • DTL/TTL Compatible (5 volt units)
  • DIP PC Mount
The R56 and R57 reed relays are widely used in industrial applications along with test and measurement, telecommunications, computer peripherals, office automation equipment.

  • Internal Clamping Diode Available
  • Flame Retardent Epoxy Package
  • Industry Standard Packaging

Videos

Specifications

Specifications
Manufacturer Part Number R56-7D.5-12
Manufacturer NTE Electronics
Product Series R56
Family Series NTE Electronics Relays, R56 Series
Description RELAY, DPST-NO, 0.5A, 12VDC, PCB MNT REED, DIP
Coil Voltage 12 VDC
Contacts 2NO
Mounting PC Board
Termination 8 Pin PC Mount
Enclosure Epoxy Case
Diode No
Contact Type Dry Reed
Current Rating 0.5 A
Electrostatic Shield No
Coaxial Shield No
Net Weight 0.0025 lbs
Gross Weight 0.035 lbs
Alternatives
171DIP-23
171DIP-23
Schneider Relays