R5A3016U
Eaton Disconnect Switches, R5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R5A3016U Eaton Disconnect Switches, R5 Series, UL508 A-FRAME 3P 16A NF ROTARY DISC
MFG Item Number
R5A3016U

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

R5A3016U Eaton Disconnect Switches, R5 Series, UL508 A-FRAME 3P 16A NF ROTARY DISC

MFG Item Number
R5A3016U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, R5 Series
Item #
R5A3016U
UL508 A-FRAME 3P 16A NF ROTARY DISC

R5 Series Information

  • Direct or External Operation
  • Compact Footprint
  • DIN Rail or Base Mount
  • Up to Eight Pole or Four Pole MTS
  • Modular Design
R5 Series products are manually operated modular switches. Load break switching and isolation provide safety solutions for any low voltage circuit, particularly for machine and control circuits. The R5 series products are manual motor controllers suitable as motor disconnect.

Specifications

Specifications
Manufacturer Part Number R5A3016U
Manufacturer Eaton
Product Series R5
Family Series Eaton Disconnect Switches, R5 Series
Description Eaton rotary disconnect switch, 16 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Poles 3
Current Rating 16 A
Mounting DIN
Fusible No
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
OT16F3
OT16F3
ABB Disconnect Switches, SWITCHLINE Series
22003001
22003001
Socomec Disconnect Switches, SIRCO M Series
22003000
22003000
Socomec Disconnect Switches, SIRCO M Series