R5J10KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R5J10KE

Ohmite Resistors, PC-58 Series

R5J10KE

Ohmite Resistors, PC-58 Series
RESISTOR, 10K OHM, 5 WATT, FIXED,
MFG Item Number
R5J10KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 105

Description

Resistors, PC-58 Series
Item #
R5J10KE
RESISTOR, 10K OHM, 5 WATT, FIXED,

PC-58 Series Information

  • Flame Resistant Lead Free Vitreous Enamel Coating
  • Space Saving Radial Terminals
  • Radial Construction for Direct PCB Applications
  • Ceramic Core

Specifications

Specifications
Manufacturer Part Number R5J10KE
Manufacturer Ohmite
Product Series PC-58
Family Series Ohmite Resistors, PC-58 Series
Description RESISTOR, 10K OHM, 5 WATT, FIXED, AXIAL LEAD, WIREWOUND, +-5pct. TOL., RoHS COMPLIANT
Resistance 10,000 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Tubular
Terminal Type Radial Leads
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Length 0.25 "
Mounting PC
Net Weight 0.0039 lbs
Gross Weight 0.0039 lbs