R5J3R0E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R5J3R0E

Ohmite Resistors, PC-58 Series

R5J3R0E

Ohmite Resistors, PC-58 Series
RESISTOR, 3 OHM, 5 WATT, FIXED, LUG
MFG Item Number
R5J3R0E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 105

Description

Resistors, PC-58 Series
Item #
R5J3R0E
RESISTOR, 3 OHM, 5 WATT, FIXED, LUG

PC-58 Series Information

  • Flame Resistant Lead Free Vitreous Enamel Coating
  • Space Saving Radial Terminals
  • Radial Construction for Direct PCB Applications
  • Ceramic Core

Specifications

Specifications
Manufacturer Part Number R5J3R0E
Manufacturer Ohmite
Product Series PC-58
Family Series Ohmite Resistors, PC-58 Series
Description RESISTOR, 3 OHM, 5 WATT, FIXED, LUG & LEAD, WIREWOUND, +-5pct. TOL., RoHS COMPLIANT
Resistance 3 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Tubular
Terminal Type Radial Leads
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Length 0.25 "
Mounting PC
Net Weight 0.0039 lbs
Gross Weight 0.0039 lbs