R60030-3PR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R60030-3PR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 30A/600V Max, R,
MFG Item Number
R60030-3PR

R60030-3PR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 30A/600V Max, R,

MFG Item Number
R60030-3PR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
R60030-3PR
Fuseblock, 3-P, 30A/600V Max, R,

CLASS R Series Information

  • 1/10~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Bussmann Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, and box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number R60030-3PR
Manufacturer Eaton's Bussmann series
Product Series CLASS R
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
Description Fuseblock, 3-P, 30A/600V Max, R, Pressure Plate Terminals
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class R
Connection Type Pressure Connector
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.0353 lbs
Alternatives
R6F30A3SP
R6F30A3SP
Marathon Special Products Fuseblocks & Holders, CLASS H Series
6R30A3SP
6R30A3SP
Marathon Special Products Fuseblocks & Holders, CLASS R Series
RM60030-3PR
RM60030-3PR
Eaton's Bussmann series Fuseblocks & Holders, RM Series
60328R
60328R
Mersen Fuseblocks & Holders
LFR600303PID
LFR600303PID
Littelfuse Fuseblocks & Holders